This item is Discontinued.

Schneider Electric Enclosed Soft Start, 40 HP, NEMA 3R, 240V 863922UJH3BE06A07X10Z10

Enclosed Soft Start, 40 HP, NEMA 3R, 240V (Discontinued)

  • Mfr # 863922UJH3BE06A07X10Z10
  • Zoro # G4491672
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UJH3BE06A07X10Z10
Zoro #
G4491672
UPC #
-
Country of Origin
Mexico

Dimensions

Height
47.76 in
Depth
14.28 in
Width
12.79 in
Overall Depth
14.28 in
Overall Width
12.79 in
Overall Height
47.76 in

Details

Input Voltage
230 V AC
Ramp Time
1 to 60 sec
Communication Port
Modbus
Starting Torque
Adjustable
With Bypass / No Bypass
With Bypass
Protects
Circuit Breaker
Start Type
Torque ramp, Current limit, Booster start-up pulse
Output Voltage
230V AC
Stop Time
Freewheel,Torque decel
Enclosure Rating
NEMA 3R
Item
Combination Soft Start
Phase
Three
Inputs/Outputs
3
Control Voltage
120V AC
Output Current
104 A
Frequency
60Hz
Application
Compressors, Conveyors, Fans, Pumps
HP @ 3 Phase - 240V
40 hp
Standards
UL Listed
Display
7 Segment
HP @ 3 Phase - 230V
40 hp
Enclosure Type
UL Type 3R Outdoor Use
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Accepts Input Control Signal
Remote Contact
Start/Stop Control
Manual
Display Type
7 Segment
Output Power
40 hp @ 3 Phase, 230V AC
Includes
Pilot Light
Acceleration Adjustment
1 to 60 sec
For Use With
Compressors, Conveyors, Fans, Pumps
Bypass Included
Yes
Control Method
Remote

Description

Combination Soft Start, Input Voltage 230 V AC, Output Current 104 A, Output Voltage 230V AC, Output Power 40 hp @ 3 Phase, 230V AC, Phase Three, Enclosure Rating NEMA 3R, Enclosure Type UL Type 3R Outdoor Use, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 14.28 in, Overall Height 47.76 in, Overall Width 12.79 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.