This item is Discontinued.

Schneider Electric Enclosed Soft Start, 5 HP, NEMA 1,208V 863922UBG2BE06A07

Enclosed Soft Start, 5 HP, NEMA 1,208V (Discontinued)

  • Mfr # 863922UBG2BE06A07
  • Zoro # G4493587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
863922UBG2BE06A07
Zoro #
G4493587
UPC #
094715989347
Country of Origin
Mexico

Dimensions

Depth
12.65 in
Width
11.3 in
Height
31.92 in
Overall Depth
12.65 in
Overall Height
31.92 in
Overall Width
11.3 in

Details

Standards
UL Listed
Control Voltage
120V AC
Output Voltage
208V AC
Display
7 Segment
Application
Compressors, Conveyors, Fans, Pumps
With Bypass / No Bypass
With Bypass
Start Type
Torque ramp, Current limit, Booster start-up pulse
Protects
Circuit Breaker
Enclosure Rating
NEMA 1
Item
Combination Soft Start
Starting Torque
Adjustable
Output Current
16.7 A
Stop Time
Freewheel,Torque decel
Inputs/Outputs
3
Ramp Time
1 to 60 sec
Phase
Three
HP @ 3 Phase - 208V
5 hp
Communication Port
Modbus
Frequency
60Hz
Input Voltage
208 V AC
Bypass Included
Yes
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Start/Stop Control
Manual
Acceleration Adjustment
1 to 60 sec
For Use With
Compressors, Conveyors, Fans, Pumps
Control Method
Remote
Display Type
7 Segment
Accepts Input Control Signal
Remote Contact
Output Power
5 hp @ 3 Phase, 208V AC
Enclosure Type
UL Type 1 General Purpose
Includes
Pilot Light

Description

Combination Soft Start, Input Voltage 208 V AC, Output Current 16.7 A, Output Voltage 208V AC, Output Power 5 hp @ 3 Phase, 208V AC, Phase Three, Enclosure Rating NEMA 1, Enclosure Type UL Type 1 General Purpose, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.