This item is Discontinued.

Schneider Electric Enclosed Soft Start, 75 HP, NEMA 3R, 460V 863922UMH4BE06A07X10Z10

Enclosed Soft Start, 75 HP, NEMA 3R, 460V (Discontinued)

  • Mfr # 863922UMH4BE06A07X10Z10
  • Zoro # G4491383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
863922UMH4BE06A07X10Z10
Zoro #
G4491383
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
14.28 in
Height
47.76 in
Width
12.79 in
Overall Width
12.79 in
Overall Height
47.76 in
Overall Depth
14.28 in

Details

Phase
Three
Enclosure Rating
NEMA 3R
Starting Torque
Adjustable
Ramp Time
1 to 60 sec
Frequency
60Hz
Start Type
Torque ramp, Current limit, Booster start-up pulse
Communication Port
Modbus
Output Voltage
460V AC
Output Current
96 A
With Bypass / No Bypass
With Bypass
Item
Combination Soft Start
Protects
Circuit Breaker
Input Voltage
460 V AC
Application
Compressors, Conveyors, Fans, Pumps
Control Voltage
120V AC
Inputs/Outputs
3
Display
7 Segment
HP @ 3 Phase - 480V
75 hp
Stop Time
Freewheel,Torque decel
Standards
UL Listed
HP @ 3 Phase - 460V
75 hp
Enclosure Type
UL Type 3R Outdoor Use
Includes
Pilot Light
Output Power
75 hp @ 3 Phase, 460V AC
Acceleration Adjustment
1 to 60 sec
For Use With
Compressors, Conveyors, Fans, Pumps
Start/Stop Control
Manual
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Accepts Input Control Signal
Remote Contact
Display Type
7 Segment
Control Method
Remote
Bypass Included
Yes

Description

Combination Soft Start, Input Voltage 460 V AC, Output Current 96 A, Output Voltage 460V AC, Output Power 75 hp @ 3 Phase, 460V AC, Phase Three, Enclosure Rating NEMA 3R, Enclosure Type UL Type 3R Outdoor Use, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 14.28 in, Overall Height 47.76 in, Overall Width 12.79 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.