End Clamp, Gray, Plastic, 0.16 in D
- Mfr # NSYTRAAB35
- Zoro # G5234652
Key Features
Specifications
Product Information
- MFR #
- NSYTRAAB35
- Zoro #
- G5234652
- UPC #
- 785901133698
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 1.38"
- Overall Length
- 1.91 in
- Thickness
- 0.2028 in
- Overall Depth
- 0.16 in
- Overall Width
- 0.08 in
- Wire Rope Length
- 1.91 in
- Length
- 1.91 in
Details
- Item
- End Clamp
- Mounting Type
- clip-on
- Material
- Plastic
- Standards
- CSA, EAC, UL
- Color
- Gray
- Compatible with Product Type
- TRH IDC Terminal Block, TRP Push-in Terminal Block, TRR Spring Terminal Terminal Block, TRV Screw Terminal Terminal Block
- Compatible with Series
- TRV
- RoHS Compliant
- Yes
- Device Short Name
- TRA
- Accessory / Separate Part Category
- mounting accessory
- Range
- Linergy
- Product Name
- TR
- Shell Material
- Plastic
- Compatible Series
- TRV
- Wire Color
- Gray
Description
Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.