This item is Discontinued.

Schneider Electric Ethernet Cable 2M Cat 5E W/Rj45 Ul TCSECU3M3M2S4

Ethernet Cable 2M Cat 5E W/Rj45 Ul (Discontinued)

  • Mfr # TCSECU3M3M2S4
  • Zoro # G3153276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSECU3M3M2S4
Zoro #
G3153276
UPC #
785901174356
Country of Origin
Thailand

Dimensions

Cable Length
2 m

Details

Item
Ethernet Cable 2M Cat 5E W/Rj45 Ul
Standards
EN 50173 class D || EIA/TIA-568 category CAT 5E || IEC 11801 class D || CMG FT4 || UL 444
Electrical Connection
2 connectors, RJ45 straight 8
Awg Gauge
AWG 24
Product Or Component Type
shielded twisted pair straight cable
Accessory / Separate Part Destination
Ethernet network
Marking
UL
Cover Material
PVC
Transmission Support Medium
twisted shielded pairs cable
Communication Network Category
5e
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Type
connecting cable
Ip Degree Of Protection
IP20

Description

Ethernet Cable 2M Cat 5E W/Rj45 Ul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.