Expansion module, Modicon MCM, Ethernet/IP diagnostic, screw

  • Mfr # XPSMCMCO0000EI

  • Zoro # G600403680


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Width
22.5 mm
Depth
114.5 mm
Height
99 mm
Ip Degree Of Protection
IP20
Mounting Support
omega 35 mm DIN rail EN 50022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSMCMCO0000EI
Zoro #
G600403680
UPC #
-
Country of Origin
Italy

Dimensions

Width
22.5 mm
Depth
114.5 mm
Height
99 mm

Details

Item
Ethernet/IP diagnostic expansion module
Ip Degree Of Protection
IP20
Mounting Support
omega 35 mm DIN rail EN 50022
Number Of Port
1
Quality Labels
CE
Cable Cross Section
0.2-1.5 mm² - AWG 24 to AWG 16 flexible without cable end || 0.2-2.5 mm² - AWG 24 to AWG 14 flexible without cable end || 0.25-1 mm² - AWG 23 to AWG 18 flexible with cable end, without bezel || 0.25-2.5 mm² - AWG 23 to AWG 14 flexible with cable end, with bezel || 0.25-2.5 mm² - AWG 23 to AWG 14 flexible with cable end, without bezel || 0.5-1.5 mm² - AWG 20 to AWG 16 flexible with cable end, with double bezel || 0.2-1 mm² - AWG 24 to AWG 18 solid without cable end || 0.2-2.5 mm² - AWG 24 to AWG 14 solid without cable end
Pollution Degree
2
Range Compatibility
Preventa XPSMCM
Maximum Cable Distance Between Devices
100 m
[Us] Rated Supply Voltage
24 V - 20 to 20 % DC
Operating Altitude
6561.68 ft (2000 m)
Product Certifications
cULus || RCM || TUV
Vibration Resistance
+/-0.35 mm 10-55 Hz)EN/IEC 61496-1
Communication Port Protocol
Ethernet TCP/IP
Product Or Component Type
non-safe communication module
Connections - Terminals
2 captive screw clamp terminals, removable terminal block
Transmission rate
10/100 Mbit/s
Current Consumption
0.125 mA
Relative Humidity
10-95 %
Connector Type
RJ45
Electromagnetic Compatibility
electrostatic discharge immunity test 6 kV on contact) EN/IEC 61000-4-2 || electrostatic discharge immunity test 20 kV on air) EN/IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 to 1000 MHz) EN/IEC 61000-4-3 || susceptibility to electromagnetic fields 30 V/m 1.4 GHz to 2 GHz) EN/IEC 61000-4-3
Power Dissipation In W
3 W
Local Signalling
LED green PWR power ON || LED green RUN operating || LED red E IN internal error || LED red E EX external error || LED green/red NET connection state || LED green/red STS communication status
Insulation
250 V AC between power supply and housing EN/IEC 61800-5-1
Overvoltage Category
II
Ambient Air Temperature For Storage
-20-85°C
Method Of Access
server
Ambient Air Temperature For Operation
-10-55°C
Shock Resistance
10 gn 16 ms) 1000 shocks on each axis EN/IEC 61496-1
Device Short Name
XPSMCM
Service Life
20 year(s)
Range of Product
Modicon MCM
Pvc Free
Yes

Description

Ethernet/IP diagnostic expansion module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.