This item is Discontinued.

Schneider Electric EV Charging Station, Lvl 2, Wall Mnt, J1772 EV230WS

EV Charging Station, Lvl 2, Wall Mnt, J1772 (Discontinued)

  • Mfr # EV230WS
  • Zoro # G7077287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV230WS
Zoro #
G7077287
UPC #
785901237532
Country of Origin
United States

Dimensions

Cable Length
18 ft.
Depth
4.36"
Height
12.73"
Width
9.53"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
For Use With Battery Type
Lithium
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 1
Mount Type
Wall
Phase
1
Operating Temp. Range
-22 Degrees to 131 Degrees F
Housing Material
Plastic
Output Power
7.2kW
Indoor / Outdoor
Indoor
Portable
No
Plug Type
SAE J1772
Charger Function
Charging
Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
RFID Reader
No
Automatic/Manual
Automatic
Hz
50/60
Charger Style
Mounted
Communication Port
No
Standards
NEC, SAE J1772, UL 991, UL 1998, UL 2231-1, UL 2231-2, UL 2251, and UL 2594
Housing Color
White

Description

Electric Vehicle Charging Station, Mount Type Wall, For Use With Battery Type Lithium, Charging Station Level 2, Automatic/Manual Automatic, Charger Function Charging, Charger Style Mounted, Depth 4.36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.