Zoro Homepage

Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller

  • Mfr # LTMEV40BD

  • Zoro # G0862639


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-4-1 || UL 508 || EN 60947-4-1 || IACS E10 || CSA C22.2 No 14
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
Pollution Degree
3
Device Application
equipment monitoring and control
Current State 0 Guaranteed
logic input < 5 V <= 15 mA 5 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTMEV40BD
Zoro #
G0862639
UPC #
785901502395
Country of Origin
China

Dimensions

Width
45 mm
Depth
120.7 mm
Height
61 mm

Details

Item
Expansion Module Dc
Standards
IEC 60947-4-1 || UL 508 || EN 60947-4-1 || IACS E10 || CSA C22.2 No 14
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
Pollution Degree
3
Device Application
equipment monitoring and control
Current State 0 Guaranteed
logic input < 5 V <= 15 mA 5 ms
Product Name
TeSys T
Connection Pitch
5.08 mm
Supply
via the controller
Ip Degree Of Protection
IP20
Logic Input Number
4
Metering Type
voltage U21, U32, U13, V1, V2, V3 || imbalance voltage || frequency || calculated active and reactive energy (+/- W.h, +/- VAR.h) || reactive power Q, Q1, Q2, Q3 || power factor || active power P, P1, P2, P3
Maximum Operating Rate
1800 cyc/h
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Overvoltage Category
III
Electromagnetic Compatibility
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || control circuit: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || voltage inputs: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || voltage inputs: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5
Measurement Accuracy
1 % voltage 100 to 830 V) || 3 % power factor || 5 % active and reactive power
Device Short Name
LTME
Ambient Air Temperature For Operation
-20-60°C
Input Current
7 mA
Ambient Air Temperature For Storage
-40-80°C
Product Or Component Type
extension module
Range Compatibility
TeSys (TeSys T) LTMR motor controller
Tightening Torque
control circuit 0.5-0.6 N.m flat 3 mm
Connections - Terminals
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
Maximum Operating Frequency
2 Hz
Mechanical Robustness
shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27 || vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6
Product Certifications
UL || NOM || ATEX || BV || CSA || EAC || RINA || LROS (Lloyds register of shipping) || DNV || ABS || GL || KERI || RMRoS || C-tick || CCC
[Ui] Rated Insulation Voltage
690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508
Current State 1 Guaranteed
logic input < 15 V 2 to 15 mA 15 ms
[Uimp] Rated Impulse Withstand Voltage
6 kV current or voltage measurement circuit EN/IEC 60947-4-1 || 0.8 kV supply, inputs and outputs EN/IEC 60947-4-1
Range
TeSys
Protective Treatment
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
Compatibility Code
LTME
Rated Impulse Withstand Voltage
6 kV current or voltage measurement circuit EN/IEC 60947-4-1; 0.8 kV supply, inputs and outputs EN/IEC 60947-4-1
Rated Insulation Voltage
690 V EN/IEC 60947-1; 690 V CSA C22.2 No 14; 690 V UL 508
Contact Type and Composition
Without
Pvc Free
Yes

Description

Expansion Module Dc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.