Zoro Homepage

Extension Module, 24VAC, For use with SR3B

  • Mfr # SR3XT141B

  • Zoro # G3486226


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V AC
Number of Inputs
8
Number of Outputs
6
For Use With
SR3B Logic Relays
Includes
Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3XT141B
Zoro #
G3486226
UPC #
785901422587
Country of Origin
France

Dimensions

Overall Depth
2.34 in
Overall Height
3.54 in

Details

Item
Extension Module
Power Required
24V AC
Number of Inputs
8
Number of Outputs
6
For Use With
SR3B Logic Relays
Includes
Instruction Manual
Features
Zelio Logic Programming
Product Type
Extension Module
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Input Circuit Voltage - Maximum
24 V DC
Wire Connection Type
Lug
Mounting Style
DIN Rail
Compatible with Series
Zelio Logic
Compatible with Brand
Schneider
Input Circuit Current - Maximum
4.4 mA
Current Rating
4.4 mA

Description

Extension Module, Number of Inputs 8, For Use With SR3B Logic Relays, Number of Outputs 6, Power Required 24V AC, Features Zelio Logic Programming, Product Type Extension Module, Current Rating 4.4 mA, Mounting Style DIN Rail, Wire Connection Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.