Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 5.5 to 11kW
- Mfr # VX5VPS2001
- Zoro # G5956929
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Kit Composition
fan || mounting bracket || instruction sheet
Accessory / Separate Part Category
cooling accessory
Product Or Component Type
fan
Product Compatibility
variable speed drive ATV630 wall mount 5.5-5.5 kW 200 to 240 V,,variable speed drive ATV630 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV630 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV930 wall mount 5.5-5.5 kW 200 to 240 V,,variable speed drive ATV930 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV930 wall mount 11-11 kW 380 to 480 V
Accessory / Separate Part Type
fan kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VX5VPS2001
- Zoro #
- G5956929
- UPC #
- -
- Country of Origin
- China
- Item
- Fan Kit Atv630/930 Size 2
- Kit Composition
- fan || mounting bracket || instruction sheet
- Accessory / Separate Part Category
- cooling accessory
- Product Or Component Type
- fan
- Product Compatibility
- variable speed drive ATV630 wall mount 5.5-5.5 kW 200 to 240 V,,variable speed drive ATV630 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV630 wall mount 11-11 kW 380 to 480 V,,variable speed drive ATV930 wall mount 5.5-5.5 kW 200 to 240 V,,variable speed drive ATV930 wall mount 7.5-7.5 kW 380 to 480 V,,variable speed drive ATV930 wall mount 11-11 kW 380 to 480 V
- Accessory / Separate Part Type
- fan kit
- Range Compatibility
- Altivar Process 600/900
Description
Fan Kit Atv630/930 Size 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.