Shop SIEMENS
See all product information
Create Account
DP Contactor, 277V
- Mfr # 42DG35AL
- Zoro # G524152695
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
63 A
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
15 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42DG35AL
- Zoro #
- G524152695
- UPC #
- 195125603073
- Country of Origin
- China
- Number of Normally Open Main Contacts
- 3
- Full Load Current - Resistive
- 63 A
- Reversing Capability
- Non-Reversing
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Horsepower @ Three Phase - 240V AC
- 15 hp
- Item
- DP Contactor
- Phase
- Three
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Series
- 42 Series
- Full Load Current - Inductive
- 50 A
- Standards
- REACH Art. 33, UL
- Horsepower @ Three Phase - 480V AC
- 20 hp
- Coil Voltage
- 240V AC (50 Hz), 277V AC (60 Hz)
- Number of Poles
- 3
- NEMA Enclosure Rating
- No Enclosure
Dimensions
- Overall Width
- 2.87 in
- Overall Height
- 4.04 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240V AC (50 Hz), 277V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A, Horsepower @ Three Phase - 240V AC 15 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.