Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat screen, Harmony GTU, 19inch wide display, 1366 x 768pixels FWXGA

  • Mfr # HMIDT952

  • Zoro # G810919803


product price: $5,330.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Compatible with Series
HMIG2U, HMIG3U, HMIG5U2, HMIG5U21, HMIG5U22
Overall Width
19.02 in
Overall Height
13.3 in
Touchscreen Touch Type
Multi-Touch
Input Circuit Voltage - Maximum
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT952
Zoro #
G810919803
UPC #
3606481203472
Country of Origin
United States

Dimensions

Overall Width
19.02 in
Overall Height
13.3 in
Overall Depth
2.7 in
Display Screen Size
19 in

Details

Item
Display Module
Compatible with Series
HMIG2U, HMIG3U, HMIG5U2, HMIG5U21, HMIG5U22
Touchscreen Touch Type
Multi-Touch
Input Circuit Voltage - Maximum
24 V DC
Product Type
Display Module
Display Type
TFT Color LCD
Input Circuit Voltage - Minimum
10.8 V DC
Compatible Product Type
Premium and Open Harmony GTU Boxes
Voltage
12 to 24V DC
Input Circuit Current - Maximum
30 A
Pixel Resolution
1,366 x 768 Pixels
Touchscreen Technology
Capacitive

Description

Flat screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.