Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150 W, 6.25 A, Panel
Mfr # ABLP1A24062
Zoro # G803457404
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
100/120V AC; 200/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
150 W
Current - Output
6.25 A
Mounting
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABLP1A24062
Zoro #
G803457404
UPC #
-
Country of Origin
China
Dimensions
Overall Height
97 mm
Overall Width
30 mm
Overall Depth
159 mm
Depth
159 mm
Width
97 mm
Height
30 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
18 AWG
Description
DC Power Supply, Input Voltage 100 to 120V AC, 200 to 240V AC, Output Voltage 24V DC, Power Rating 150W, Output Amps 6.25, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 30 mm, Width 97 mm, Depth 159 mm, Series ABL, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 70 A at 230 V AC, IP Rating IP10, Output Noise Less Than 170 mV, Hold Up Time Greater Than 20 msec at 115 V AC, Greater Than 40 msec at 230 V AC, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.