Zoro Homepage

Front Module, 3.5 in. Screen Module, 24VDC

  • Mfr # HMIS65

  • Zoro # G6218791


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Display
320 x 240 Pixels
Height
6.8 in
Width
12.8 in
Depth
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIS65
Zoro #
G6218791
UPC #
785901142386
Country of Origin
China

Dimensions

Height
6.8 in
Width
12.8 in
Depth
15.3 in
Display Size
3.5 inch
Overall Height
3.15 in
Overall Depth
3.15 in
Display Screen Size
3.5 in
Overall Width
3.84 in

Details

Item
Touch Panel
Display Type
TFT Color LCD
Display
320 x 240 Pixels
Viewing Angle (Deg.)
40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Voltage
24V DC
For Use With
HMISBC, Mfr. No. HMISAC
Product Type
Touch Panel
Pixel Resolution
320 x 240 Pixels
Upgradeability
Upgradeable through digital modules and upgraded components
View Angle Horiz X Vert
60° left || 60° right || 40° top || 60° bottom
Backlight Lifespan
50000 hours 65536 colours
Product Certifications
UKCA || UKEX
Touch Panel
analogue
Brightness
16 levels via touch panel
Character Font
Korean || Chinese (simplified Chinese) || Japanese (ANK, Kanji) || ASCII || Taiwanese (traditional Chinese)
Product Or Component Type
small touchscreen display HMI
Features
16 Levels of Brightness, Touch Panel, 50,000 Hours of Backlight Lifespan
Viewing Angle
40 Degrees Top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Compatible with Manufacturer Model Number
HMISAC, HMISBC
Compatible with Brand
Schneider
Compatible with Mfr. Model No.
HMISAC, HMISBC
For Use with Mfr Model Number
HMISAC, HMISBC
Compatible Manufacturer Part Number
HMISAC, HMISBC
Compatible Manufacturer Model Number
HMISAC, HMISBC
For Use With Mfr. Model Number
HMISAC, HMISBC
Compatible with Manufacturer Model No.
HMISAC, HMISBC
Compatible Pump Manufacturer Part Number
HMISAC, HMISBC
Compatible Mfr. Model Number
HMISAC, HMISBC

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 320 x 240 Pixels, Viewing Angle (Deg.) 40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right, Width 12.8 in, Height 6.8 in, Depth 3.15 in, For Use With HMISBC, Mfr. No. HMISAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.