Plug-In, General Purpose Relay, Square, 15 A, 8 Pins, Quick Connect

  • Mfr # RPM22JD

  • Zoro # G2620536


product price:  $9.79
/ea

Key Features

Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM22JD
Zoro #
G2620536
UPC #
785901447924
Country of Origin
China

Dimensions

Overall Height - Relay
2.13 in
Body Depth
1.54 in
Body Height
1.06 in
Body Width
0.83 in
Overall Depth
1.82 in
Flat Pin Width
0.18 in

Details

Item
General Purpose Relay
Mounting Style
Plug In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 250V
Contact Rating (DC)
15 A @ 28V
Power Consumption - Relay
0.9 W
Status Indicator
LED and Mechanical Flag
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Features
Plug In Protection Module to Protect Against Electrical Spikes
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. RPZF2
Socket Code
D
For Use With
Hard-Wired Logic Automated Systems
Sealing
Enclosed
IP Rating
IP40
Mechanical Operating Durability
10,000,000
Horsepower @ 120V AC
Not Rated
Power Consumption
0.85 W
Pin Shape
Flat
Maximum Operating Temperature
131 Degrees F
Coil Resistance
160 ohm
Push-To-Test Method
Lockable
Series
Harmony(TM) RPM Series
Motor Rated
Not Rated - Not Rated
Weight
1.28 oz
Maximum Switching Voltage
250V
Minimum Switching Current
10 mA
Resistance Properties
Shock-Resistant, Vibration-Resistant
Input Voltage
13.2V DC
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic
Response Time
20 msec
Electrical Operating Durability
100,000
Horsepower @ 240V AC
Not Rated
Minimum Operating Temperature
-40 Degrees F
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Protection Category
RT I
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 15 A @ 250V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.54 in, Body Height 1.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.