Plug-In, General Purpose Relay, Square, 10 A, 8 Pins, Blade Terminal

  • Mfr # 788XBXRM4L-24A

  • Zoro # G9784336


product price: $17.45
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Blade Terminal
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788XBXRM4L-24A
Zoro #
G9784336
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Body Depth
2.09 in
Body Height
1.4 in
Body Width
1.38 in
Flat Pin Width
0.189 in
Overall Depth
2.09 in
Width
1.38 in (35 mm)
Depth
1.40 in (35.5 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Blade Terminal
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Power Consumption - Relay
3 VA
Socket Code
C
Standards
CE Certified, CSA Certified, EAC, UL Listed
Socket
Mfr. No. 70-463-1, 70-124-1, 70-124-2, 70-178-1, 70-178-2
Status Indicator
LED Indicator
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Pin Shape
Flat
Resistance Properties
Shock-Resistant, Vibration-Resistant
Maximum Operating Temperature
131 Degrees F
Push-To-Test Method
Lockable Push Test Button
Input Voltage
24V AC
Motor Rated
Yes
Power Consumption
3 VA
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1/3 hp
Coil Resistance
72 ohm
Series
788R Series
Response Time
20 msec
Sealing
Enclosed
Horsepower @ 240V AC
1/2 hp
Mechanical Operating Durability
5,000,000
Minimum Switching Current
10 mA
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Weight
2.93 oz
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
IP Rating
IP40
Maximum Switching Voltage
250V, 300V
Operating Time
20 ms
Product Certifications
UL; CSA; CE; EAC
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Control Circuit Voltage Limits
0.85...1.1 Un AC
Control Type
Lockable test button
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Shock Resistance
10 gn
Contact Composition
2 NC + 2 NO

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.09 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.