Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Square, 6 A, 14 Pins, Faston Connector

  • Mfr # 792XDXC-24D

  • Zoro # G0316821

CAD Available

product price: $12.39
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792XDXC-24D
Zoro #
G0316821
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.4 in
Body Depth
1.37 in
Overall Depth
1.61 in
Body Width
0.83 in
Body Height
1.07 in
Depth
1.07 in (27.2 mm)
Width
0.83 in (21 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Faston Connector
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
3 A @ AC-1, 6 A @ 277V, 6 A @ AC-1, 8 A @ 120V
Contact Rating (DC)
3 A @ DC-1 (NC), 6 A @ DC-1 (NO), 8 A @ 30V
Contact Material
Gold Flashed Silver
Socket
Mfr. No. 70-782E14, 70-461
Status Indicator
Mechanical Flag
Power Consumption - Relay
1.1 W
Socket Code
G
Standards
CE Certified, CSA Certified, UL Listed
Features
Clear Cover
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Electrical Operating Durability
100,000
Coil Resistance
640 ohm
Minimum Switching Current
10 mA
Push-To-Test Method
No Test Button
For Use With
General Purpose Relay
Series
792 Series
Maximum Switching Voltage
250V AC, 300V DC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Power Consumption
0.8 W
Mechanical Operating Durability
10,000,000
Response Time
25 msec
Dielectric Strength
1,300V AC Between Contacts, 2,000V AC Between Coil and Contact, 2,000V AC Between Poles
Input Voltage
24V DC
Operating Current
3 A AC-1 (NC Conforming to IEC), 3 A DC-1 (NC Conforming to IEC), 6 A AC-1 (NO Conforming to IEC), 6 A at 277V AC (Conforming to UL), 6 A DC-1 (NO Conforming to IEC), 8 A at 120V AC (Conforming to UL), 8 A at 30V DC (Conforming to UL)
Minimum Operating Temperature
-40 Degrees F
Motor Rated
Yes
Horsepower @ 240V AC
1/2 hp
IP Rating
IP40
Horsepower @ 120V AC
1/3 hp
Maximum Operating Temperature
131 Degrees F
Weight
1.31 oz
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Product Certifications
UL; CSA; CE
Motor Power HP
0.33 hp 120 V AC; 0.5 hp 277 V AC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Product Range
Legacy
Operating Time
25 ms; 20 ms at maximum rated voltage
Surge Withstand Duration
1.2/50µs
Power consumption in W
0.8 W DC
Vibration Resistance
3 gn 35 to 150 Hz)operating; +/- 1 mm 10 to 35 Hz)operating; 5 gn 35 to 150 Hz)not operating; +/- 1 mm 10 to 35 Hz)not operating
Connections Terminals
Faston connectors
Shock Resistance
10 gn in operation; 30 gn not operating
Contact Composition
4 NO + 4 NC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Voltage Range
0.8...1.1 Un AC/DC
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Faston Connector, Number of Pins 14, Status Indicator Mechanical Flag, Contact Rating (AC) 3 A @ AC-1 (NC), 6 A @ 277V, 6 A @ AC-1 (NO), 8 A @ 120V, Contact Rating (DC) 3 A @ DC-1 (NC), 6 A @ DC-1 (NO), 8 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.