This item is Discontinued.

Schneider Electric Graphical Touch Panel, 5.7 In TFT XBTGT2430

Graphical Touch Panel, 5.7 In TFT (Discontinued)

  • Mfr # XBTGT2430
  • Zoro # G4383461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBTGT2430
Zoro #
G4383461
UPC #
785901910206
Country of Origin
China

Dimensions

Height
5.32 in
Width
6.6 in
Depth
2.34 in
Overall Depth
2.34 in
Overall Height
5.32 in
Overall Width
6.6 in

Details

Item
Touch Panel
Display Type
TFT Color
Port Type
1 Ethernet, 1 RS232C/RS485, 1 RS485, 1 USB Type A
Memory
64Mb DRAM
Display
640 x 480 Pixels
Special Features
High Resolution and Audio out
For Use With
Major PLCs Including Schneider Electric, Allen Bradley, Siemens, more
Voltage
24V DC
Product Type
Touch Panel
Memory Type
64 Mb DRAM
Compatible with Brand
Allen-Bradley, Schneider, Siemens
Compatible Product Type
Programable Logic Computers
Pixel Resolution
640 x 480 Pixels
Features
Audio Out, High Resolution

Description

Touch Panel, TFT Color, Voltage 24V DC, Display 640 x 480 Pixels, 64Mb DRAM Memory, Port Type 1 Ethernet, 1 RS232C/RS485, 1 RS485, 1 USB Type A, Width 6.6 in, Height 5.32 in, Depth 2.34 in, For Use With Major PLCs Including Schneider Electric, Allen Bradley, Siemens, more, High Resolution and Audio out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.