Shop SCHNEIDER ELECTRIC

Complete body for illuminated push button, Harmony XB6, green light block, with body/fixing collar, integral LED, 12.24V, 1NO

  • Mfr # ZB6ZB31B

  • Zoro # G4607431


product price:  $20.59
/ea

Key Features

Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Faston
Standards
UL 508, IEC 60947-5-5, JIS C 4520, IEC 60947-1, JIS C 852, IEC 60947-5-1, CSA C22.2 No 14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB6ZB31B
Zoro #
G4607431
UPC #
-
Country of Origin
Spain

Dimensions

Height
18 mm
Width
24 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
51 mm

Details

Item
Push Button with Contact Block
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Faston
Standards
UL 508, IEC 60947-5-5, JIS C 4520, IEC 60947-1, JIS C 852, IEC 60947-5-1, CSA C22.2 No 14
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition
1 NO
Bulb Base
integral LED
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Supply Voltage Limits
6-30 V AC/DC
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300, 1.5 A 240 V, AC-15, B300, 0.1 A 250 V, DC-13, R300, 0.22 A 125 V, DC-13, R300
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Operating Force
1.6 N NO changing electrical state
Electrical Shock Protection Class
class II IEC 61140
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Short-Circuit Protection
6 A cartridge fuse gG IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Signalling Type
steady
Connections - Terminals
Faston connector 2.8 x 0.5 mm
Light Source Colour
green
Contacts Material
silver alloy (Ag/Ni)
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Electromagnetic Emission
class B IEC 55011
Fixing Collar Material
plastic
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
[Us] Rated Supply Voltage
12...24 V AC/DC
Light Source
LED
Protective Treatment
TC
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Current Consumption
15 mA
Resistance To Fast Transients
2 kV IEC 61000-4-4
Surge Withstand
1 kV direct contact IEC 61000-4-5, 2 kV in free air IEC 61000-4-5
Terminals Description Iso N°1
(13-14)NO
Contacts Usage
standard
Ambient Air Temperature For Operation
-25-70°C
Operating Travel
2 mm NO changing electrical state), 4.3 mm total travel)
Product or Component Type
complete body for illuminated push-button
Device Short Name
ZB6
Positive Opening
with IEC 60947-5-1 appendix K
Range of Product
Harmony XB6
Product Certifications
UL || CSA || GOST || CCC
Product Or Component Type
complete body for illuminated push-button

Description

Green light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.