Zoro Homepage

Guard For 41MM Mushroom Knob 30MM

  • Mfr # 9001K56YM

  • Zoro # G7655349


product price: $64.25
/ea

Key Features

Material
plastic
Color
Yellow
Diameter
41 mm
Size
30 mm
Accessory / Separate Part Category
spare parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K56YM
Zoro #
G7655349
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
41 mm
Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Pushbutton Guard
Material
plastic
Color
Yellow
Accessory / Separate Part Category
spare parts
Cap/Operator Or Lens Colour
yellow
Product Or Component Type
guard
Accessory / Separate Part Destination
mushroom
Compatible Product Type
Mushroom Head Push Buttons (1.625 in. Diameter)
Compatible with Series
9001K, 9001SK

Description

Guard For 41MM Mushroom Knob 30MM

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.