Shop SCHNEIDER ELECTRIC
Create Account
GV .5IN 2W 4.4CV PR SR 24V
- Mfr # VS-7263-804-4-04
- Zoro # G524266491
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS-7263-804-4-04
- Zoro #
- G524266491
- UPC #
- -
- Country of Origin
- United States
Description
**Valve Assembly:** * Body Size: 1/2 in * Configuration: 2-Way * Type: Globe * Body Pattern: Straightway * Connection: NPT * Stem Flow Action: Stem up A closed * Material Trim: Stainless Steel * Flow Coefficient: 4.4 cv * Close-Off Pressure: 250 PSI * Actuator Type: Electric * Control Signal: Proportional * Control Signal Range: 2 to 10 VDC * Loss of Power Type: Spring Return * Loss of Power Position: Normally closed * Power Input Voltage: 24 VAC/VDC, 20 to 30 VDC * Leads and Connections: 3 ft Plenum * Force: 105 lbf * Mechanical Movement: Linear * Protection Rating: NEMA 2 **Assembly Components:** * Valve Body: VB-7263-0-4-04 * Valve Range: Venta * Valve Linkage: None, tool-less connection * Actuator: MS51-7103-100 * Actuator Range: SmartX Actuator
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.