GV .75IN 2W 8.5CV PN 2PR SR

  • Mfr # VK-7211-301-3-06
  • Zoro # G624275362
product price: 
$
1,485.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VK-7211-301-3-06
Zoro #
G624275362
UPC #
-
Country of Origin
United States

Description

**Valve Assembly:** * Body Size: 3/4 in * Configuration: 2-Way * Type: Globe * Body Pattern: Angle * Connection: NPT * Stem Flow Action: Stem up A open * Material Trim: Brass * Flow Coefficient: 8.5 cv * Close-Off Pressure: 180 PSI * Actuator Type: Pneumatic * Control Signal: 2-Position (On/Off), Proportional * Control Spring Range: 3 to 6 PSIG * Loss of Power Type: Spring Return * Loss of Power Position: Normally open * Leads and Connections: 1/8 in Air NPT * Mechanical Movement: Linear * Protection Rating: NEMA 1 **Assembly Components:** * Valve Body: VB-7211-0-3-06 * Valve Range: Venta * Valve Linkage: AV-401 * Actuator: MK-4601 * Actuator Comment: Comes with an SPDT auxiliary switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews