Schneider Electric
Harmony Amber 120V-AC 120V-DC Pilot Light
Mfr # 9001KP36LYA9
Zoro # G205778923
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 120 V-DC
- Lens Color Amber
- Voltage (AC) 120 V-AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- FLEMING SUPPLY Floor Cable Cover | 10 Feet Gray Duct Cord Protector | 3 Channel Raceway for Sidewalks or Walkways (996222EQX)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- Schneider Electric Indicator Lights