Harmony XB4/XB5, Light Block, 22mm, Universal LED, 12V AC/DC, Push-In Terminals

  • Mfr # ZBVJ15

  • Zoro # G600948174


product price:  $44.89
/ea
Sold in multiples of 4 for $179.56

Key Features

Terminal Connection
Push-in
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
ZBV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBVJ15
Zoro #
G600948174
UPC #
-
Country of Origin
France

Details

Item
Push Button with Contact Block
Terminal Connection
Push-in
Standards
EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
ZBV
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Light Source
universal LED
Ip Degree Of Protection
IP20 IEC 60529
Light Block Supply
direct
Product Or Component Type
light block
Connections - Terminals
spring clamp terminals
Surge Withstand
1 kV IEC 61000-4-5
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Electrical Composition Code
M1 || M2 || M3 || M4 || M5 || M6 || M10 || MF1 || P1 || P2 || PF1
Light Source Colour
white
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Operation
-40-70°C
Bulb Base
integral LED
[Us] Rated Supply Voltage
12 V AC/DC 50/60 Hz, 12 V
Signalling Type
steady
Mounting Of Block
front mounting
Supply Voltage Limits
10-15 V DC || 10.2-13.8 V AC
Current Consumption
18 mA
Service Life
100000 h at rated voltage and 25°C
Shape of Screw Head
flat Ø 4 mm
Device Presentation
basic element
Range of Product
Harmony XB5, Harmony XB4

Description

This Harmony white compact light block operates with a universal LED. It is supplied with 12V AC/DC and uses push-in terminal connections. It has a plastic body. It is compatible with Harmony XB4 and Harmony XB5 units. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip-together assembly and connected with simple push-in terminal connections. It enables visual distinction of signaling units via illumination by universal LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. This light block is sold by 5. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.