
Harmony XB5, Antimicrobial Flush mounted push button head, plastic, recessed, red, Ø30, spring return, unmarked, dark grey bezel
Mfr # ZB5FA46
Zoro # G4609951
product price: $25.19
/eaKey Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5FA46
Zoro #
G4609951
UPC #
-
Country of Origin
France
Dimensions
Panel Cutout Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Width
37 mm
Cad Overall Depth
30 mm
Mounting Diameter
30.5 mm
Description
Flush mounted red pushbutton head recess
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.