Zoro Homepage

Harmony XB5, Antimicrobial Flush mounted push button head, plastic, recessed, yellow, Ø30, spring return, unmarked, dark grey bezel

  • Mfr # ZB5FA56

  • Zoro # G4610049


product price: $25.19
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FA56
Zoro #
G4610049
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
30 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Bezel Material
dark grey plastic
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
BV || DNV || UL Listed || CSA || LROS (Lloyds register of shipping) || GL
Product Compatibility
ZBYF to || ZBZF32 || ZBZF33 || ZB5AZ
Ik Degree Of Protection
IK03 IEC 50102
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Head Type
built-in-flush
Protective Treatment
TH
Operator Additional Information
high guard
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Product Or Component Type
head for non-illuminated push-button
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Mechanical Durability
10000000 cycles
Operator Profile
yellow recessed, unmarked
Range of Product
Harmony XB5

Description

Flush mounted yellow pushbutton head rec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.