Zoro Homepage

Hazardous Location Selector Switch 3 Pos

  • Mfr # XB4BJ33GEX

  • Zoro # G9233102


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained/Maintained
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BJ33GEX
Zoro #
G9233102
UPC #
-
Country of Origin
France

Dimensions

Size
22 mm
Width
46.2 mm
Height
30 mm
Depth
85 mm
Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Embedding Depth
58 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained/Maintained
Contact Form
2NO
Operator Head Material
Metal
Color
Black, Gray
Bezel Material
Metal
Position
3
Key Removal
No Key
Standards
ANSI/ISA, CSA, IEC, UL Listed
Contact Rating
1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC
IP Rating
IP65
Number of Directions
3
Series
XB4
Safety Rating
ANSI/ISA 12.12.01, CSA C22.2 No 213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-7:2009, EN/IEC 60079-31:2009, UL 60079-0, UL 60079-1, UL 60079-31
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Ambient Air Temperature For Operation
-20-75°C
Contacts Usage
standard contacts
Product Or Component Type
complete selector switch
Device Short Name
XB4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Contacts Type And Composition
2 NO
Positive Opening
without
Product Certifications
INERIS 04ATEX9004U
Gas Zone
zone 1 - 2
Ip Degree Of Protection
IP66 IEC 60529
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
[Ui] Rated Insulation Voltage
415 V
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Fixing Collar Material
zamak
Tightening Torque
0.8-1.2 N.m EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
slow-break
Operator Position Information
3 positions +/- 45°
Protective Treatment
TH
Mechanical Durability
5000000 cycles
Operator Profile
black long handle
Marking
II 2 GD || Ex tb IIIC Db || Ex db eb IIC Gb

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, No Key Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Metal, Contact Rating 1.9 A @ 380 V AC, 3 A @ 240 V AC, 6 A @ 120 V AC, 0.27 A @ 250 V DC, 0.55 A @ 125 V DC, 2.87 A @ 24 V DC, IP Rating IP65, Standards ANSI/ISA, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.