Zoro Homepage
This item is Discontinued.
Schneider Electric Hazardous Location Solid State Relay, 10A 861HSSR610-DC-1

Hazardous Location Solid State Relay, 10A (Discontinued)

  • Mfr # 861HSSR610-DC-1
  • Zoro # G3118342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861HSSR610-DC-1
Zoro #
G3118342
UPC #
-
Country of Origin
India

Dimensions

Body Height - Relay
2.6 in
Overall Height - Relay
2.6 in
Body Width - Relay
3.5 in
Body Depth - Relay
0.7 in
Depth
3.54 in (89.93 mm)
Width
0.62 in (15.75 mm)
Height
2.56 in (65 mm)
Body Height
3.5 in
Body Depth
2.6 in
Overall Depth
2.6 in
Body Width
0.62 in

Description

Hazardous Location Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 16 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards CE Certified, Class I Division 2, CSA Certified, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.