Zoro Homepage
This item is Discontinued.
Schneider Electric Hazardous Location Solid State Relay, 15A 861HSSR115-DD

Hazardous Location Solid State Relay, 15A (Discontinued)

  • Mfr # 861HSSR115-DD
  • Zoro # G3317623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861HSSR115-DD
Zoro #
G3317623
UPC #
-
Country of Origin
India

Dimensions

Overall Height - Relay
2.6 in
Body Height - Relay
2.6 in
Body Depth - Relay
0.7 in
Body Width - Relay
3.5 in
Depth
3.54 in (89.93 mm)
Height
2.56 in (65 mm)
Width
0.62 in (15.75 mm)
Body Height
3.5 in
Body Width
0.62 in
Body Depth
2.6 in
Overall Depth
2.6 in

Description

Hazardous Location Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 12 mA, Input Voltage 3.5 to 32V DC, Maximum Output Current with Heat Sink 15 A, Maximum Output Current without Heat Sink 15 A, Output Switching Mode Not Applicable, Output Voltage Range 3 to 50V DC, Standards CE Certified, Class I Division 2, CSA Certified, UL Listed, Switch Component Type MOSFET, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.