Complete potentiometer, Harmony XB5, plastic, 22mm, 1K

  • Mfr # XB5AD912R1K

  • Zoro # G0859879


product price:  $52.15
/ea

Key Features

Standards
UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1
Material
cermet
Shape Of Signaling Unit Head
round
Cad Overall Depth
82 mm
Potentiometer Characteristic
linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5AD912R1K
Zoro #
G0859879
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
82 mm
Mounting Diameter
22 mm
Cad Overall Height
42 mm
Cad Overall Width
30 mm

Details

Item
Head And Potentiometer,R1K
Standards
UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1
Material
cermet
Shape Of Signaling Unit Head
round
Potentiometer Characteristic
linear
Ik Degree Of Protection
IK03 IEC 50102
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Colour Of Marking
white
Head Type
standard
Operator Profile
knurled knob, with white)
Ambient Air Temperature For Storage
-40-70°C
Precision Of Internal Conversion Resistor
-0.1
Device Short Name
XB5
Protective Treatment
TH
Product Certifications
BV || UL Listed || CSA
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
50000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ohmic Value
1000 Ohm
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
potentiometer
Rated Power In W
1 W 70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Bezel Material
dark grey plastic
Group Of Product
potentiometer knurled knob
Ambient Air Temperature For Operation
-40-70°C
Electrical Shock Protection Class
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529
Device Presentation
complete product
Main Group
potentiometer
Product Compatibility
Ø 6 mm shaft
Range of Product
Harmony XB5

Description

Head And Potentiometer,R1K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.