Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB4, clear projecting pushbutton Ø22 mm spring return BA9s bulb

  • Mfr # ZB4BW17

  • Zoro # G3304503


product price: $14.49
/ea

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW17
Zoro #
G3304503
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Cad Overall Depth
32 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Clear
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-5, EN/IEC 60947-5-4, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, JIS C8201-1
Type of Operator
spring return
Bezel Material
chromium plated metal
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB4
Electrical Composition Code
M7 6 single front mounting BA 9s, M8 6 single and double front mounting BA 9s, M9 2 single front mounting BA 9s and transformer
Range of Product
Harmony XB4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product or Component Type
head for illuminated push-button
Operator Profile
clear projecting, unmarked
Device Presentation
basic sub-assemblies
Mechanical Durability
10000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Product Compatibility
BA 9s
Nema Degree of Protection
NEMA 13, NEMA 4X
Ambient Air Temperature For Operation
-40-55°C
Ip Degree of Protection
IP66 IEC 60529, IP69, IP69K
Shape of Signaling Unit Head
round
Operator Additional Information
with plain lens
Head Type
standard
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Ik Degree of Protection
IK06 conforming to EN 50102
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || DNV || GL || BV || CSA
Type Of Operator
spring return
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Ik Degree Of Protection
IK06 EN 50102
Product Or Component Type
head for illuminated push-button
Shape Of Signaling Unit Head
round

Description

Clear projecting illuminated pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.