Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated push button, Harmony XB6, blue square flush pushbutton, 16 spring return 12.24 V

  • Mfr # ZB6CW6

  • Zoro # G3307102


product price: $16.49
/ea

Key Features

Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CW6
Zoro #
G3307102
UPC #
-
Country of Origin
Spain

Dimensions

Panel Cutout Diameter
16 mm
Height
18 mm
Width
18 mm
Mounting Diameter
16 mm
Cad Overall Depth
33 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Standards
EN/IEC 60947-5-5, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C 852, EN/IEC 60947-1, UL 508, JIS C8201-1
Bezel Material
plastic
Type of Operator
spring return
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB6
Ip Degree of Protection
IP65 IEC 60529
Range of Product
Harmony XB6
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
blue flush, unmarked
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94, NEMA 13 CSA C22.2 No 94
Protective Treatment
TC
Shape of Signaling Unit Head
square
Product or Component Type
head for illuminated push-button
Product Compatibility
integral LED
Ip Degree Of Protection
IP65 IEC 60529
Shape Of Signaling Unit Head
square
Product Certifications
CCC || CSA || UL || GOST
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94 || NEMA 13 CSA C22.2 No 94
Type Of Operator
spring return
Product Or Component Type
head for illuminated push-button

Description

Blue square flush illuminated pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.