Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated selector switch, Harmony XB5, plastic, blue handle, universal LED, 2 positions, spring return

  • Mfr # ZB5FK1463

  • Zoro # G4606978


product price: $39.79
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-1
Cad Overall Depth
46 mm
Operator Position Information
2 positions 90°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1463
Zoro #
G4606978
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted blue illuminated selector
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C8201-1
Operator Position Information
2 positions 90°
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Compatibility
universal LED
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Product Or Component Type
head for illuminated selector switch
Type Of Operator
right to left spring return
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
500000 cycles
Overvoltage Category
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Product Certifications
DNV || UL Listed || GL || LROS (Lloyds register of shipping) || CSA || BV
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Operator Profile
blue standard handle
Range of Product
Harmony XB5

Description

Flush mounted blue illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.