Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated selector switch, Harmony XB5, plastic, blue handle, universal LED, 3 positions, to center

  • Mfr # ZB5FK1563

  • Zoro # G4606950


product price: $39.59
/ea

Key Features

Type of Operator
to centre spring return
Bezel Material
dark grey plastic
Width
37 mm
Height
37 mm
Standards
UL 508, EN/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1563
Zoro #
G4606950
UPC #
-
Country of Origin
France

Dimensions

Width
37 mm
Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted blue illuminated selector
Type of Operator
to centre spring return
Bezel Material
dark grey plastic
Standards
UL 508, EN/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C8201-1
Shape of Signaling Unit Head
round
Operator Profile
blue standard handle
Overvoltage Category
class II IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Compatibility
universal LED
Operator Position Information
3 positions +/- 45°
Protective Treatment
TH
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
M3 4 single front mounting integral LED, M6 2 single front mounting integral LED and transformer, M10 2 single front mounting integral LED, MF1 2 single front mounting integral LED, M4 4 single and double front mounting integral LED
Mechanical Durability
500000 cycles
Product or Component Type
head for illuminated selector switch
Head Type
built-in-flush
Ik Degree of Protection
IK03 conforming to IEC 50102
Range of Product
Harmony XB5
Ambient Air Temperature For Operation
-40-70°C
Nema Degree of Protection
NEMA 13, NEMA 4X
Product Or Component Type
head for illuminated selector switch
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Operator
to centre spring return
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
GL || LROS (Lloyds register of shipping) || UL Listed || CSA || DNV || BV
Ik Degree Of Protection
IK03 IEC 50102

Description

Flush mounted blue illuminated selector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.