Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for illuminated selector switch, Harmony XB5, plastic, red handle, universal LED, 3 positions, right to center

  • Mfr # ZB5FK1843

  • Zoro # G4607860


product price: $39.99
/ea

Key Features

Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Mechanical Durability
500000 cycles
Operator Profile
red standard handle
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FK1843
Zoro #
G4607860
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Height
37 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted red illuminated selector s
Bezel Material
dark grey plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || JIS C8201-1
Mechanical Durability
500000 cycles
Operator Profile
red standard handle
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK03 IEC 50102
Overvoltage Category
class II IEC 60536
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for illuminated selector switch
Operator Position Information
3 positions +/- 45°
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Electrical Composition Code
M3 4 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || M4 4 single and double front mounting integral LED
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || GL || DNV || UL Listed
Product Compatibility
universal LED
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
Type Of Operator
right to centre spring return
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Range of Product
Harmony XB5

Description

Flush mounted red illuminated selector s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.