Zoro Homepage

Head for key selector switch, Harmony XB5, flush mounted 8D1 3 pos return right to center

  • Mfr # ZB5FG8D

  • Zoro # G4054054


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Bezel Material
dark grey plastic
Standards
UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-1
Product Or Component Type
head for key selector switch
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FG8D
Zoro #
G4054054
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
72 mm
Cad Overall Height
37 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Description

Flush mounted selector switch head key 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.