
Head for key selector switch, Harmony XB5, flush mounted 8D1 3 pos stay put
Mfr # ZB5FG09D
Zoro # G4059243
product price: $71.45
/eaKey Features
Bezel Material
dark grey plastic
Standards
UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Device Short Name
ZB5
Ambient Air Temperature For Storage
-40-70°C
Key Withdrawal Position
right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5FG09D
Zoro #
G4059243
UPC #
-
Country of Origin
France
Dimensions
Cad Overall Height
37 mm
Cad Overall Depth
72 mm
Cad Overall Width
37 mm
Mounting Diameter
30.5 mm
Description
Flush mounted selector switch head key 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.