Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB5, flush mounted blue 2 pos stay put

  • Mfr # ZB5FD206

  • Zoro # G4055052


product price: $17.99
/ea

Key Features

Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Mounting Diameter
30.5 mm
Type Of Operator
stay put
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD206
Zoro #
G4055052
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Depth
46 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm

Details

Item
Flush mounted blue selector switch head
Bezel Material
dark grey plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Type Of Operator
stay put
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Operator Position Information
2 positions 90°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
blue standard handle
Head Type
built-in-flush
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Product Or Component Type
head for key selector switch
Product Certifications
LROS (Lloyds register of shipping) || DNV || CSA || BV || UL Listed || GL
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class II IEC 60536
Range of Product
Harmony XB5

Description

Flush mounted blue selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.