
Head for key selector switch, Harmony XB5, plastic, black, 22mm, key 8D1, 2 positions, stay put
Mfr # ZB5AG02D
Zoro # G610839417
product price: $79.39
/ea
Free Shipping & Returns
Key Features
Type of Operator
stay put
Bezel Material
dark grey plastic
Standards
UL 508, IEC 60947-5-4, JIS C8201-5-1, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-1, JIS C8201-1
Width
29 mm
Height
29 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5AG02D
Zoro #
G610839417
UPC #
-
Country of Origin
France
Dimensions
Width
29 mm
Height
29 mm
Mounting Diameter
22 mm
Description
KEY SELECTOR OPERATING HE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.