Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB6, 16mm 2 positions stay put key 200

  • Mfr # ZB6AGA

  • Zoro # G3305389


product price: $45.95
/ea

Key Features

Bezel Material
plastic
Standards
JIS C 852 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C8201-1
Cad Overall Height
18 mm
Product Certifications
CSA || UL || CCC || GOST
Electrical Shock Protection Class
class II IEC 61140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AGA
Zoro #
G3305389
UPC #
-
Country of Origin
Spain

Dimensions

Cad Overall Height
18 mm
Cad Overall Depth
55 mm
Cad Overall Width
18 mm
Mounting Diameter
16 mm

Details

Item
Selector switch head 016 2-position stay
Bezel Material
plastic
Standards
JIS C 852 || JIS C8201-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C8201-1
Product Certifications
CSA || UL || CCC || GOST
Electrical Shock Protection Class
class II IEC 61140
Ip Degree Of Protection
IP65 IEC 60529
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Protective Treatment
TC
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Storage
-40-70°C
Type Of Operator
stay put
Operator Position Information
2 positions
Device Short Name
ZB6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Type Of Keylock
key 200
Key Withdrawal Position
right-hand
Product Or Component Type
head for key selector switch
Operator Profile
black key switch
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB6

Description

Selector switch head 016 2-position stay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.