Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for key selector switch, Harmony XB6, rectangular, 16mm, 2 positions, stay put, 200

  • Mfr # ZB6DGB

  • Zoro # G3309388


product price: $38.89
/ea

Key Features

Bezel Material
plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-5 || JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
head for key selector switch
Protective Treatment
TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DGB
Zoro #
G3309388
UPC #
-
Country of Origin
Spain

Dimensions

Cad Overall Height
18 mm
Cad Overall Width
24 mm
Mounting Diameter
16 mm
Cad Overall Depth
55 mm

Details

Item
Rectangular selector switch head 016 2-p
Bezel Material
plastic
Standards
JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-5 || JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-1
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
head for key selector switch
Protective Treatment
TC
Ip Degree Of Protection
IP65 IEC 60529
Type Of Operator
stay put
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Type Of Keylock
key 200
Key Withdrawal Position
center
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
CCC || CSA || UL || GOST
Shape Of Signaling Unit Head
rectangular
Operator Profile
black key switch
Electrical Shock Protection Class
class II IEC 61140
Operator Position Information
2 positions
Range of Product
Harmony XB6

Description

Rectangular selector switch head 016 2-p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.