Zoro Homepage

Head for key selector switch, Harmony XB6, square, 16 2 position stay put 200

  • Mfr # ZB6CGB

  • Zoro # G3306070


product price: $44.29
/ea

Key Features

Type of Operator
stay put
Bezel Material
plastic
Width
18 mm
Standards
UL 508, EN/IEC 60947-5-5, JIS C 852, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CGB
Zoro #
G3306070
UPC #
-
Country of Origin
Mexico

Dimensions

Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Depth
55 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm

Details

Item
Square selector switch head 016 2-positi
Type of Operator
stay put
Bezel Material
plastic
Standards
UL 508, EN/IEC 60947-5-5, JIS C 852, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Range of Product
Harmony XB6
Shape of Signaling Unit Head
square
Operator Position Information
2 positions
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection
IP65 IEC 60529
Product or Component Type
head for key selector switch
Electrical Shock Protection Class
class II IEC 61140
Key Withdrawal Position
center
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Protective Treatment
TC
Type of Keylock
key 200
Device Short Name
ZB6
Operator Profile
black key switch
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Certifications
GOST || CSA || UL || CCC
Type Of Operator
stay put
Shape Of Signaling Unit Head
square
Ip Degree Of Protection
IP65 IEC 60529
Type Of Keylock
key 200
Product Or Component Type
head for key selector switch

Description

Square selector switch head 016 2-positi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.