Head for key selector switch, Harmony XB6, square 16mm 3 positions spring return, key 200, key withdrawal at center position

  • Mfr # ZB6CGT

  • Zoro # G3305291


product price:  $45.85
/ea

Key Features

Type of Operator
to centre spring return
Bezel Material
plastic
Height
18 mm
Standards
IEC 60947-5-5, UL 508, JIS C 852, IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, JIS C8201-1
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB6CGT
Zoro #
G3305291
UPC #
-
Country of Origin
Spain

Dimensions

Height
18 mm
Width
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
55 mm

Details

Item
Square selector switch head 016 3-positi
Type of Operator
to centre spring return
Bezel Material
plastic
Standards
IEC 60947-5-5, UL 508, JIS C 852, IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-5-1, JIS C8201-1
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Position Information
3 positions
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Product or Component Type
head for key selector switch
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Range of Product
Harmony XB6
Shape of Signaling Unit Head
square
Ambient Air Temperature For Operation
-25-70°C
Ip Degree of Protection
IP65 IEC 60529
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black key switch
Protective Treatment
TC
Type of Keylock
key 200
Key Withdrawal Position
center
Product Certifications
GOST || UL || CSA || CCC
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Ip Degree Of Protection
IP65 IEC 60529
Type Of Keylock
key 200
Shape Of Signaling Unit Head
square
Type Of Operator
to centre spring return
Product Or Component Type
head for key selector switch

Description

Square selector switch head 016 3-positi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.