Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for non illuminated push button, Harmony XB4, grey flush push button 22mm spring return unmarked

  • Mfr # ZB4BA8

  • Zoro # G310769748


product price: $11.65
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Gray
Standards
IEC 60947-5-1, IEC 60947-1, IEC 60947-5-5, IEC 60947-5-4, UL 508, CSA C22.2 No 14, JIS C8201-5-1, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA8
Zoro #
G310769748
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22.5 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Gray
Standards
IEC 60947-5-1, IEC 60947-1, IEC 60947-5-5, IEC 60947-5-4, UL 508, CSA C22.2 No 14, JIS C8201-5-1, JIS C8201-1
Type of Operator
spring return
Bezel Material
chromium plated metal
Product or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Nema Degree of Protection
NEMA 13, NEMA 4X
Operator Profile
grey flush, unmarked
Cap/Operator or Lens Colour
grey
Ik Degree of Protection
IK06 conforming to IEC 50102
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Device Presentation
basic element
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Protective Treatment
TH
Shape of Signaling Unit Head
round
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB4
Head Type
standard
Overvoltage Category
class I IEC 60536
Range of Product
Harmony XB4

Description

PUSHBUTTON OPERATOR HEAD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.