Head for non illuminated push button, Harmony XB5, XB4, blue recessed pushbutton Ø22 mm spring return unmarked
Mfr # ZB5AA66
Zoro # G4609172
product price: $27.95
/eaKey Features
Push Button Style
Recessed
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB5AA66
Zoro #
G4609172
UPC #
-
Country of Origin
France
Dimensions
Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
31 mm
Description
Blue recessed pushbutton head 022 spring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.