Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for Push Button, 30 mm, Orange

  • Mfr # ZB4FW153

  • Zoro # G3457545


product price: $10.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4FW153
Zoro #
G3457545
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm
Cad Overall Depth
35 mm
Overall Depth
1.38 in
Overall Height
1.44 in
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Lamp Voltage
Dependant on Module Used
Series
XB4
Lamp Type
No Lamp Module Included
Features
Visually Distinct at a Distance, Withstands Harsh Environments
NEMA Rating
12, 13, 4, 4X
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Color
Orange
Legend/Background Color
No Legend
Replacement Lamp
Module Not Included
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Chrome Plated Metal
Number of Operators
1
Bezel Material
Metal
Lamp Module Voltage
Module Not Included
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
M1 6 single front mounting integral LED || M2 6 single and double front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Overvoltage Category
class I IEC 60536
Type Of Operator
spring return
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Product Certifications
UL Listed || CSA || CCC || EAC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Short Name
ZB4F
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Device Presentation
basic element
Operator Profile
orange projecting, unmarked
Product Or Component Type
head for illuminated push-button
Product Compatibility
universal LED
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Protective Treatment
TH
Ik Degree Of Protection
IK06 EN 50102
Ambient Air Temperature For Operation
-40-70°C
Operator Additional Information
with plain lens
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Operator Material
Metal
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Extended Push Button, 30 mm, Momentary, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Orange, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.