Zoro Homepage

Head for Push Button, 30 mm, White

  • Mfr # ZB4FH013

  • Zoro # G3462445


product price: $19.69
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH013
Zoro #
G3462445
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Width
1.44 in
Overall Height
1.44 in
Overall Depth
1.22 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
31 mm
Cad Overall Width
36.6 mm
Cad Overall Height
36.6 mm
Mounting Diameter
30.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Series
XB4
Lamp Voltage
Dependant on Module Used
Lamp Type
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Features
Snap-Fit Assembly, Spring Return Mechanism
Number of Operators
1
Lamp Module Voltage
Module Not Included
Legend/Background Color
No Legend
Color
White
Basic Material
Metal
Bezel Material
Metal
Type of Operator
Flush Button
NEMA Rating
12, 13, 4, 4X
Bezel
Chrome Plated Metal
Replacement Lamp
Module Not Included
IP Rating
IP66, IP67, IP69, IP69K
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights
1
Operator Material
Metal
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Product Compatibility
universal LED
Device Short Name
ZB4F
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
500000 cycles
Electrical Shock Protection Class
class I IEC 60536
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Operator Profile
white flush, unmarked

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.