Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB5, flush mounted blue 3 pos return right to center

  • Mfr # ZB5FD806

  • Zoro # G4058281


product price: $23.89
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-1
Head Type
built-in-flush
Product Certifications
CSA || DNV || LROS (Lloyds register of shipping) || UL Listed || BV || GL
Protective Treatment
TH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD806
Zoro #
G4058281
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Height
37 mm
Cad Overall Depth
46 mm
Mounting Diameter
30.5 mm
Cad Overall Width
37 mm

Details

Item
Flush mounted blue selector switch head
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-1 || JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-1
Head Type
built-in-flush
Product Certifications
CSA || DNV || LROS (Lloyds register of shipping) || UL Listed || BV || GL
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Type Of Operator
right to centre spring return
Product Or Component Type
head for selector switch
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Ik Degree Of Protection
IK03 IEC 50102
Shape Of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Operator Position Information
3 positions +/- 45°
Operator Profile
blue standard handle
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB5

Description

Flush mounted blue selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.