Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head for selector switch, Harmony XB5, flush mounted white 3 pos stay put

  • Mfr # ZB5FD301

  • Zoro # G4056574


product price: $18.99
/ea

Key Features

Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-1
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
stay put
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5FD301
Zoro #
G4056574
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
30.5 mm
Cad Overall Width
37 mm
Cad Overall Height
37 mm
Cad Overall Depth
46 mm

Details

Item
Flush mounted white selector switch head
Bezel Material
dark grey plastic
Standards
EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || JIS C8201-1
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
stay put
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Operator Position Information
3 positions +/- 45°
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
BV || CSA || LROS (Lloyds register of shipping) || DNV || UL Listed || GL
Head Type
built-in-flush
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
Operator Profile
white standard handle
Mechanical Durability
1000000 cycles
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69K || IP69
Product Or Component Type
head for selector switch
Range of Product
Harmony XB5

Description

Flush mounted white selector switch head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.