Zoro Homepage

Head for selector switch, Harmony XB6, black 16mm 2 positions 90degrees stay put

  • Mfr # ZB6AD28

  • Zoro # G4055831


product price: $16.65
/ea

Key Features

Type of Operator
stay put
Bezel Material
plastic
Standards
CSA C22.2 No 14, IEC 60947-5-5, IEC 60947-1, JIS C8201-5-1, JIS C 852, UL 508, IEC 60947-5-1, JIS C8201-1
Height
18 mm
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6AD28
Zoro #
G4055831
UPC #
-
Country of Origin
France

Dimensions

Height
18 mm
Width
18 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
43 mm
Cad Overall Width
18 mm

Details

Item
Black selector switch head 016 2-positio
Type of Operator
stay put
Bezel Material
plastic
Standards
CSA C22.2 No 14, IEC 60947-5-5, IEC 60947-1, JIS C8201-5-1, JIS C 852, UL 508, IEC 60947-5-1, JIS C8201-1
Nema Degree of Protection
NEMA 13 UL 50, NEMA 4 UL 50, NEMA 4X UL 50, NEMA 13 CSA C22.2 No 94, NEMA 4 CSA C22.2 No 94, NEMA 4X CSA C22.2 No 94
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Shape of Signaling Unit Head
round
Device Short Name
ZB6
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection
IP65 IEC 60529
Operator Position Information
2 positions 90°
Protective Treatment
TC
Product or Component Type
head for selector switch
Operator Profile
black standard handle
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB6
Type Of Operator
stay put
Shape Of Signaling Unit Head
round
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP65 IEC 60529
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Certifications
CSA || CCC || GOST || UL

Description

Black selector switch head 016 2-positio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.